Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance Performance Asym 3000K 50W 240V
By LEDVANCE
Order Code:
ZT5082344S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-performance-asym-3000k-50w-240v/p/ZT5082344S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE PERFORMANCE ASYM 3000K 50W 240V Floodlights 4058075353299
Specifications
Specifications for Floodlight Ledvance Performance Asym 3000K 50W 240V
Width
240mm
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Length
314mm
Light Distribution
Asymmetric
Colour of Light
White
Light Outlet
Direct
Surface Protection
Powder coated
Light Source Type
LED non-replaceable
Maximum System Power
50W
IK Rating
IK08
Voltage Type
AC
Nominal Current
250 - 250mA
Control Gear
Electronic ballast
Connection Type
Screwless terminal
Housing Colour
Black
Light Diffuser Type
Focal lens
Power Factor
0.9
Voltage
220 - 240V
Type of Cabling
Ending
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome