Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Ledvance Performance Asym 4000K 100W 240V 12900LM
By LEDVANCE
Order Code:
ZT5082294S
£639.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
639.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-ledvance-performance-asym-4000k-100w-240v-12900lm/p/ZT5082294S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT LEDVANCE PERFORMANCE ASYM 4000K 100W 240V 12900LM Floodlights 4058075353527
Specifications
Specifications for Floodlight Ledvance Performance Asym 4000K 100W 240V 12900LM
Housing Material
Aluminium
Colour Temperature
4000 - 4000 K
Width
330mm
Length
418mm
Power Factor
0.9
Voltage
220 - 240V
Surface Protection
Powder coated
Light Distribution
Asymmetric
Light Source Type
LED non-replaceable
Light Outlet
Direct
Number of Poles
2
Maximum System Power
100W
Voltage Type
AC
Connection Type
Screwless terminal
IK Rating
IK08
Colour of Light
White
Nominal Current
490 - 490mA
Type of Cabling
Ending
Housing Colour
Black
Control Gear
Electronic ballast
Light Diffuser Type
Focal lens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome