Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 3000K 100W 240V 11900LM 418 x 333
By LEDVANCE
Order Code:
ZT5082299S
£639.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
639.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-3000k-100w-240v-11900lm-418-x-333/p/ZT5082299S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 3000K 100W 240V 11900LM 418X333 Floodlights 4058075353312
Specifications
Specifications for Floodlight Performance Asym 3000K 100W 240V 11900LM 418 x 333
Length
418mm
Colour Temperature
3000 - 3000 K
Housing Material
Aluminium
Width
330mm
Light Distribution
Asymmetric
Type of Cabling
Ending
Voltage Type
AC
Surface Protection
Powder coated
Light Source Type
LED non-replaceable
Number of Poles
2
Maximum System Power
100W
IK Rating
IK08
Housing Colour
Black
Light Diffuser Type
Focal lens
Power Factor
0.9
Connection Type
Screwless terminal
Colour of Light
White
Voltage
220 - 240V
Nominal Current
490 - 490mA
Light Outlet
Direct
Control Gear
Electronic ballast
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome