Floodlight Performance Asym 4000K 150W 240V 19900LM 451 x 330

Floodlight Performance Asym 4000K 150W 240V 19900LM 451 x 330

Order Code: ZT5082482S

£799.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT PERFORMANCE ASYM 4000K 150W 240V 19900LM 451X330 Floodlights 4058075353541

Specifications for Floodlight Performance Asym 4000K 150W 240V 19900LM 451 x 330
  • Length
    2000mm
  • Width
    330mm
  • Colour Temperature
    4000 - 4000 K
  • Number of Poles
    2
  • Voltage Type
    Gilt
  • Light Distribution
    With rail
  • Cover Material
    Post-top
  • Maximum System Power
    150W
  • Housing Colour
    Normally open contact
  • Surface Protection
    P21/5W
  • Luminous Flux
    19900 - 19900 lm
  • Voltage
    240V
  • Light Source Type
    Digital-sat
  • Power Factor
    0.9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome