Floodlight Performance Asym 4000K 290W 240V 38500LM 567 x 465

Floodlight Performance Asym 4000K 290W 240V 38500LM 567 x 465

Order Code: ZT5082568S

£1,549.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT PERFORMANCE ASYM 4000K 290W 240V 38500LM 567X465 Floodlights 4058075353602

Specifications for Floodlight Performance Asym 4000K 290W 240V 38500LM 567 x 465
  • Housing Material
    Aluminium
  • Colour Temperature
    4000 - 4000 K
  • Length
    567mm
  • Width
    465mm
  • Connection Type
    Screwless terminal
  • Housing Colour
    Black
  • Light Diffuser Type
    Focal lens
  • Surface Protection
    Powder coated
  • Control Gear
    Electronic ballast
  • Power Factor
    0.9
  • IK Rating
    IK08
  • Colour of Light
    White
  • Voltage Type
    AC
  • Light Distribution
    Asymmetric
  • Light Source Type
    LED non-replaceable
  • Type of Cabling
    Ending
  • Number of Poles
    2
  • Voltage
    220 - 240V
  • Maximum System Power
    290W
  • Nominal Current
    1420 - 1420mA
  • Light Outlet
    Direct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome