Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 4000K 50W 240V 6300LM 314 x 240 x 6
By LEDVANCE
Order Code:
ZT5082318S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-4000k-50w-240v-6300lm-314-x-240-x-6/p/ZT5082318S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 4000K 50W 240V 6300LM 314X240X6 Floodlights 4058075353305
Specifications
Specifications for Floodlight Performance Asym 4000K 50W 240V 6300LM 314 x 240 x 6
Width
240mm
Colour Temperature
4000 - 4000 K
Housing Material
Aluminium
Length
314mm
Voltage
220 - 240V
Connection Type
Screwless terminal
Control Gear
Electronic ballast
Voltage Type
AC
Light Outlet
Direct
Light Distribution
Asymmetric
Surface Protection
Powder coated
Colour of Light
White
Number of Poles
2
Light Diffuser Type
Focal lens
Type of Cabling
Ending
Maximum System Power
50W
Housing Colour
Black
Light Source Type
LED non-replaceable
Power Factor
0.9
IK Rating
IK08
Nominal Current
250 - 250mA
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome