Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 45 x 140 100W 240V 11800LM 418 x 33
By LEDVANCE
Order Code:
ZT5082391S
£639.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
639.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-45-x-140-100w-240v-11800lm-418-x-33/p/ZT5082391S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 100W 240V 11800LM 418X33 Floodlights 4058075353633
Specifications
Specifications for Floodlight Performance Asym 45 x 140 100W 240V 11800LM 418 x 33
Housing Material
Aluminium
Width
330mm
Colour Temperature
3000 - 3000 K
Length
418mm
Type of Cabling
Ending
Surface Protection
Powder coated
Nominal Current
490 - 490mA
Light Source Type
LED non-replaceable
Number of Poles
2
Housing Colour
Black
Maximum System Power
100W
Light Outlet
Direct
Control Gear
Electronic ballast
Power Factor
0.9
Voltage Type
AC
Light Distribution
Asymmetric
Connection Type
Screwless terminal
IK Rating
IK08
Voltage
220 - 240V
Colour of Light
White
Light Diffuser Type
Focal lens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome