Floodlight Performance Asym 45 x 140 100W 240V 12800LM 418 x 33

Floodlight Performance Asym 45 x 140 100W 240V 12800LM 418 x 33

Order Code: ZT5082466S

£639.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 100W 240V 12800LM 418X33 Floodlights 4058075353688

Specifications for Floodlight Performance Asym 45 x 140 100W 240V 12800LM 418 x 33
  • Housing Material
    Aluminium
  • Colour Temperature
    4000 - 4000 K
  • Width
    330mm
  • Length
    418mm
  • Light Outlet
    Direct
  • Maximum System Power
    100W
  • Light Distribution
    Asymmetric
  • Light Diffuser Type
    Focal lens
  • Light Source Type
    LED non-replaceable
  • Voltage Type
    AC
  • Voltage
    220 - 240V
  • IK Rating
    IK08
  • Number of Poles
    2
  • Power Factor
    0.9
  • Surface Protection
    Powder coated
  • Control Gear
    Electronic ballast
  • Colour of Light
    White
  • Connection Type
    Screwless terminal
  • Nominal Current
    490 - 490mA
  • Type of Cabling
    Ending
  • Housing Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome