Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 45 x 140 150W 240V 18200LM 451 x 33
By LEDVANCE
Order Code:
ZT5082427S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-45-x-140-150w-240v-18200lm-451-x-33/p/ZT5082427S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 150W 240V 18200LM 451X33 Floodlights 4058075353695
Specifications
Specifications for Floodlight Performance Asym 45 x 140 150W 240V 18200LM 451 x 33
Width
330mm
Housing Material
Aluminium
Length
451mm
Colour Temperature
3000 - 3000 K
Colour of Light
White
Power Factor
0.9
Connection Type
Screwless terminal
Control Gear
Electronic ballast
Light Source Type
LED non-replaceable
IK Rating
IK08
Housing Colour
Black
Maximum System Power
150W
Light Distribution
Asymmetric
Light Outlet
Direct
Voltage
220 - 240V
Voltage Type
AC
Nominal Current
735 - 735mA
Type of Cabling
Ending
Light Diffuser Type
Focal lens
Surface Protection
Powder coated
Number of Poles
2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome