Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 45 x 140 150W 240V 19800LM 451 x 33
By LEDVANCE
Order Code:
ZT5082469S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-45-x-140-150w-240v-19800lm-451-x-33/p/ZT5082469S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 150W 240V 19800LM 451X33 Floodlights 4058075353701
Specifications
Specifications for Floodlight Performance Asym 45 x 140 150W 240V 19800LM 451 x 33
Colour Temperature
4000 - 4000 K
Housing Material
Aluminium
Width
330mm
Length
451mm
Voltage Type
AC
Voltage
220 - 240V
Light Distribution
Asymmetric
IK Rating
IK08
Connection Type
Screwless terminal
Power Factor
0.9
Housing Colour
Black
Light Outlet
Direct
Surface Protection
Powder coated
Control Gear
Electronic ballast
Colour of Light
White
Light Diffuser Type
Focal lens
Nominal Current
735 - 735mA
Light Source Type
LED non-replaceable
Type of Cabling
Ending
Number of Poles
2
Maximum System Power
150W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome