Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 45 x 140 200W 240V 26200LM 494 x 39
By LEDVANCE
Order Code:
ZT5082601S
£1,099.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1099.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-45-x-140-200w-240v-26200lm-494-x-39/p/ZT5082601S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 200W 240V 26200LM 494X39 Floodlights 4058075353725
Specifications
Specifications for Floodlight Performance Asym 45 x 140 200W 240V 26200LM 494 x 39
Width
395mm
Length
494mm
Housing Material
Aluminium
Colour Temperature
4000 - 4000 K
Colour of Light
White
Maximum System Power
200W
Voltage Type
AC
Power Factor
0.9
Housing Colour
Black
Type of Cabling
Ending
Surface Protection
Powder coated
Number of Poles
2
Nominal Current
980 - 980mA
Light Outlet
Direct
Control Gear
Electronic ballast
Connection Type
Screwless terminal
Light Source Type
LED non-replaceable
Voltage
220 - 240V
Light Distribution
Asymmetric
IK Rating
IK08
Light Diffuser Type
Focal lens
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome