Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 45 x 140 290W 240V 35300LM 567 x 46
By LEDVANCE
Order Code:
ZT5082565S
£1,549.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1549.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-45-x-140-290w-240v-35300lm-567-x-46/p/ZT5082565S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 290W 240V 35300LM 567X46 Floodlights 4058075353732
Specifications
Specifications for Floodlight Performance Asym 45 x 140 290W 240V 35300LM 567 x 46
Length
567mm
Colour Temperature
3000 - 3000 K
Width
465mm
Housing Material
Aluminium
Light Outlet
Direct
Colour of Light
White
Voltage Type
AC
Number of Poles
2
Nominal Current
1420 - 1420mA
Connection Type
Screwless terminal
IK Rating
IK08
Light Source Type
LED non-replaceable
Control Gear
Electronic ballast
Maximum System Power
290W
Light Diffuser Type
Focal lens
Power Factor
0.9
Voltage
220 - 240V
Type of Cabling
Ending
Light Distribution
Asymmetric
Housing Colour
Black
Surface Protection
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome