Floodlight Performance Asym 45 x 140 290W 240V 38200LM 567 x 46

Floodlight Performance Asym 45 x 140 290W 240V 38200LM 567 x 46

Order Code: ZT5082641S

£1,549.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 290W 240V 38200LM 567X46 Floodlights 4058075353749

Specifications for Floodlight Performance Asym 45 x 140 290W 240V 38200LM 567 x 46
  • Width
    465mm
  • Colour Temperature
    4000 - 4000 K
  • Housing Material
    Aluminium
  • Length
    567mm
  • Maximum System Power
    290W
  • Light Distribution
    Asymmetric
  • Light Diffuser Type
    Focal lens
  • Voltage Type
    AC
  • IK Rating
    IK08
  • Light Source Type
    LED non-replaceable
  • Number of Poles
    2
  • Type of Cabling
    Ending
  • Surface Protection
    Powder coated
  • Voltage
    220 - 240V
  • Colour of Light
    White
  • Nominal Current
    1420 - 1420mA
  • Housing Colour
    Black
  • Control Gear
    Electronic ballast
  • Connection Type
    Screwless terminal
  • Power Factor
    0.9
  • Light Outlet
    Direct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome