Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance Asym 45 x 140 50W 240V 6200LM 314 x 240 x
By LEDVANCE
Order Code:
ZT5082411S
£429.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
429.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-asym-45-x-140-50w-240v-6200lm-314-x-240-x/p/ZT5082411S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE ASYM 45X140 50W 240V 6200LM 314X240X Floodlights 4058075353626
Specifications
Specifications for Floodlight Performance Asym 45 x 140 50W 240V 6200LM 314 x 240 x
Housing Material
Aluminium
Length
314mm
Width
240mm
Colour Temperature
4000 - 4000 K
Connection Type
Screwless terminal
Light Diffuser Type
Focal lens
Nominal Current
250 - 250mA
Light Distribution
Asymmetric
Voltage
220 - 240V
Type of Cabling
Ending
Light Outlet
Direct
Voltage Type
AC
IK Rating
IK08
Maximum System Power
50W
Control Gear
Electronic ballast
Power Factor
0.9
Housing Colour
Black
Light Source Type
LED non-replaceable
Number of Poles
2
Surface Protection
Powder coated
Colour of Light
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome