Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance SYM R30 150W 240V 18700LM 451 x 330 x 77
By LEDVANCE
Order Code:
ZT5082237S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-sym-r30-150w-240v-18700lm-451-x-330-x-77/p/ZT5082237S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE SYM R30 150W 240V 18700LM 451X330X77 Floodlights 4058075353756
Specifications
Specifications for Floodlight Performance SYM R30 150W 240V 18700LM 451 x 330 x 77
Width
330mm
Colour Temperature
3000 - 3000 K
Length
451mm
Housing Material
Aluminium
Housing Colour
Black
Control Gear
Electronic ballast
Light Diffuser Type
Focal lens
Connection Type
Screwless terminal
Power Factor
0.9
Light Source Type
LED non-replaceable
Maximum System Power
150W
Surface Protection
Powder coated
Voltage Type
AC
Nominal Current
735 - 735mA
Light Outlet
Direct
Voltage
220 - 240V
Number of Poles
2
Type of Cabling
Ending
Colour of Light
White
Light Distribution
Symmetric
IK Rating
IK08
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome