Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance SYM R30 150W 240V 20200LM 451 x 330 x 77
By LEDVANCE
Order Code:
ZT5082432S
£799.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
799.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-sym-r30-150w-240v-20200lm-451-x-330-x-77/p/ZT5082432S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE SYM R30 150W 240V 20200LM 451X330X77 Floodlights 4058075353763
Specifications
Specifications for Floodlight Performance SYM R30 150W 240V 20200LM 451 x 330 x 77
Width
330mm
Length
451mm
Housing Material
Aluminium
Colour Temperature
4000 - 4000 K
Housing Colour
Black
Light Distribution
Symmetric
Maximum System Power
150W
Colour of Light
White
Connection Type
Screwless terminal
Surface Protection
Powder coated
Voltage Type
AC
Control Gear
Electronic ballast
Number of Poles
2
Light Source Type
LED non-replaceable
Nominal Current
735 - 735mA
Power Factor
0.9
Light Outlet
Direct
Type of Cabling
Ending
Voltage
220 - 240V
IK Rating
IK08
Light Diffuser Type
Focal lens