Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Performance SYM R30 290W 240V 26200LM 567 x 465 x 97
By LEDVANCE
Order Code:
ZT5082436S
£1,549.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1549.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-performance-sym-r30-290w-240v-26200lm-567-x-465-x-97/p/ZT5082436S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT PERFORMANCE SYM R30 290W 240V 26200LM 567X465X97 Floodlights 4058075353794
Specifications
Specifications for Floodlight Performance SYM R30 290W 240V 26200LM 567 x 465 x 97
Length
567mm
Width
465mm
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Maximum System Power
290W
Surface Protection
Powder coated
Control Gear
Electronic ballast
Nominal Current
1420 - 1420mA
Number of Poles
2
Voltage Type
AC
Power Factor
0.9
Light Outlet
Direct
Type of Cabling
Ending
Voltage
220 - 240V
Light Diffuser Type
Focal lens
IK Rating
IK08
Light Source Type
LED non-replaceable
Colour of Light
White
Housing Colour
Black
Light Distribution
Symmetric
Connection Type
Screwless terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome