Floodlight Smart+wifi LED DIM 50W 4250LM 237 x 200 x 36mm DK GR

Floodlight Smart+wifi LED DIM 50W 4250LM 237 x 200 x 36mm DK GR

Order Code: ZT5083190S

£149.99 Inc VAT (20%)


Description

Ledvance FLOODLIGHT SMART+WIFI LED DIM 50W 4250LM 237X200X36MM DK GR Floodlights 4058075474666

Specifications for Floodlight Smart+wifi LED DIM 50W 4250LM 237 x 200 x 36mm DK GR
  • Length
    237mm
  • Colour Temperature
    3000 - 3000 K
  • Housing Material
    Aluminium
  • Width
    200mm
  • Connection Type
    Screwless terminal
  • Voltage
    220 - 240V
  • Type of Cabling
    Ending
  • Light Outlet
    Direct
  • Number of Poles
    3
  • Maximum System Power
    50W
  • Light Source Type
    LED non-replaceable
  • IK Rating
    IK05
  • Colour of Light
    White
  • Power Factor
    0.9
  • Voltage Type
    AC
  • Control Gear
    Electronic ballast

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome