Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Smart+wifi LED RGBW IP65 20W 1260LM 152 x 125 x 28mm
By LEDVANCE
Order Code:
ZT5083128S
£129.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
129.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-smart%2Bwifi-led-rgbw-ip65-20w-1260lm-152-x-125-x-28mm/p/ZT5083128S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT SMART+WIFI LED RGBW IP65 20W 1260LM 152X125X28MM Floodlights 4058075474628
Specifications
Specifications for Floodlight Smart+wifi LED RGBW IP65 20W 1260LM 152 x 125 x 28mm
Length
152mm
Ingress Protection Rating (IP Rating)
G38
Width
125mm
Colour Temperature
3000 - 3000 K
Colour of Light
E10
Voltage Type
Gilt
Power Factor
0.9
Number of Poles
3
Luminous Flux
1600 - 1600 lm
IK Rating
Bus connection
Maximum System Power
20W
Light Source Type
Digital-sat
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome