Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Floodlight Smart+wifi LED RGBW IP65 30W 2190LM 209 x 168 x 30mm
By LEDVANCE
Order Code:
ZT5083097S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/floodlight-smart%2Bwifi-led-rgbw-ip65-30w-2190lm-209-x-168-x-30mm/p/ZT5083097S
Add to quotation
View all Floodlights
Description
Ledvance FLOODLIGHT SMART+WIFI LED RGBW IP65 30W 2190LM 209X168X30MM Floodlights 4058075474642
Specifications
Specifications for Floodlight Smart+wifi LED RGBW IP65 30W 2190LM 209 x 168 x 30mm
Colour Temperature
3000 - 3000 K
Width
168mm
Length
209mm
Ingress Protection Rating (IP Rating)
G38
Voltage Type
Gilt
Power Factor
0.9
Voltage
220 - 240V
Colour of Light
E10
IK Rating
Bus connection
Maximum System Power
30W
Number of Poles
3
Luminous Flux
2400 - 2400 lm
Light Source Type
Digital-sat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome