Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire 100W 12000LM 840 LED Floodlight Asymmetric Lens
By Signify
Order Code:
ZT5084929S
£199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
199.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-100w-12000lm-840-led-floodlight-asymmetric-lens/p/ZT5084929S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE 100W 12000LM 840 LED FLOODLIGHT ASYMMETRIC LENS Ledinaire Flood 911401896483
Specifications
Specifications for Ledinaire 100W 12000LM 840 LED Floodlight Asymmetric Lens
Width
409mm
Colour Temperature
4000 - 4000 K
Length
282mm
Number of Bulbs
178
Number of Poles
3
Power Factor
0.95
Maximum System Power
100W
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome