Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire 10W 1200LM 830 LED Floodlight IP65 Black
By Signify
Order Code:
ZT5084726S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-10w-1200lm-830-led-floodlight-ip65-black/p/ZT5084726S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE 10W 1200LM 830 LED FLOODLIGHT IP65 BLACK Ledinaire Flood 911401841483
Specifications
Specifications for Ledinaire 10W 1200LM 830 LED Floodlight IP65 Black
Colour Temperature
3000 - 3000 K
Number of Bulbs
36
Ingress Protection Rating (IP Rating)
G38
Length
79mm
Width
111mm
Light Distribution
GU5.3
Cover Material
Post-top
Power Factor
0.95
Voltage Type
Gilt
Housing Colour
Hexagon
Light Diffuser Type
Black
Control Gear
Print foil
Maximum System Power
10W
Light Source Type
Digital-sat
Surface Protection
P21/5W
IK Rating
Surface box
Beam Angle
Thin-film
Colour of Light
L
Number of Poles
3
Connection Type
E10
Reflector
L
Luminous Flux
990 - 1210 lm
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome