Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire 10W 1200LM 840 LED Floodlight IP65 Black
By Signify
Order Code:
ZT5084715S
£29.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-10w-1200lm-840-led-floodlight-ip65-black/p/ZT5084715S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE 10W 1200LM 840 LED FLOODLIGHT IP65 BLACK Ledinaire Flood 911401851483
Specifications
Specifications for Ledinaire 10W 1200LM 840 LED Floodlight IP65 Black
Length
79mm
Number of Bulbs
36
Colour Temperature
4000 - 4000 K
Width
111mm
Maximum System Power
10W
Power Factor
0.95
Number of Poles
3
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome