Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire 150W 18000LM 840 LED Floodlight IP65 Grey
By Signify
Order Code:
ZT5084882S
£229.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
229.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-150w-18000lm-840-led-floodlight-ip65-grey/p/ZT5084882S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE 150W 18000LM 840 LED FLOODLIGHT IP65 GREY Ledinaire Flood 911401857483
Specifications
Specifications for Ledinaire 150W 18000LM 840 LED Floodlight IP65 Grey
Number of Bulbs
320
Width
409mm
Colour Temperature
4000 - 4000 K
Length
282mm
Power Factor
0.95
Number of Poles
3
Maximum System Power
150W
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome