Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire 200W 24000LM 840 LED Floodlight Asymmetric Lens
By Signify
Order Code:
ZT5084843S
£329.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
329.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-200w-24000lm-840-led-floodlight-asymmetric-lens/p/ZT5084843S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE 200W 24000LM 840 LED FLOODLIGHT ASYMMETRIC LENS Ledinaire Flood 911401897083
Specifications
Specifications for Ledinaire 200W 24000LM 840 LED Floodlight Asymmetric Lens
Width
482mm
Length
336mm
Number of Bulbs
358
Colour Temperature
4000 - 4000 K
Number of Poles
3
Power Factor
0.95
Voltage
220 - 240V
Maximum System Power
200W
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome