Ledinaire 200W 24000LM 840 LED Floodlight IP65 Grey

Ledinaire 200W 24000LM 840 LED Floodlight IP65 Grey

Order Code: ZT5084946S

£329.99 Inc VAT (20%)


Description

Signify LEDINAIRE 200W 24000LM 840 LED FLOODLIGHT IP65 GREY Ledinaire Flood 911401858483

Specifications for Ledinaire 200W 24000LM 840 LED Floodlight IP65 Grey
  • Width
    482mm
  • Length
    336mm
  • Colour Temperature
    4000 - 4000 K
  • Number of Bulbs
    440
  • Maximum System Power
    200W
  • Voltage
    220 - 240V
  • Power Factor
    0.95
  • Number of Poles
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome