Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire 20W 2400LM 840 LED Floodlight IP65 Black
By Signify
Order Code:
ZT5084984S
£39.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
39.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-20w-2400lm-840-led-floodlight-ip65-black/p/ZT5084984S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE 20W 2400LM 840 LED FLOODLIGHT IP65 BLACK Ledinaire Flood 911401852483
Specifications
Specifications for Ledinaire 20W 2400LM 840 LED Floodlight IP65 Black
Width
130mm
Length
97mm
Colour Temperature
4000 - 4000 K
Number of Bulbs
60
Maximum System Power
20W
Number of Poles
3
Power Factor
0.95
Voltage
220 - 240V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome