Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Ledinaire LED Fld BVP164 50W
By Signify
Order Code:
ZT5084881S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/ledinaire-led-fld-bvp164-50w/p/ZT5084881S
Add to quotation
View all Floodlights
Description
Signify LEDINAIRE LED FLD BVP164 50W Ledinaire Flood 911401884583
Specifications
Specifications for Ledinaire LED Fld BVP164 50W
Colour Temperature
3000 - 3000 K
Number of Bulbs
120
Length
173mm
Width
263mm
Maximum System Power
50W
Voltage
220 - 240V
Power Factor
0.9
Number of Poles
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome