Luminaire LED Em Single 4000K IP65 5FT 27W 3400LM Frosted

Luminaire LED Em Single 4000K IP65 5FT 27W 3400LM Frosted

Order Code: ZT5068346S

£139.99 Inc VAT (20%)


Description

JCC LUMINAIRE LED EM SINGLE 4000K IP65 5FT 27W 3400LM FROSTED ToughLED Weatherproof JC71555EM/FR

Specifications for Luminaire LED Em Single 4000K IP65 5FT 27W 3400LM Frosted
  • Width
    85mm
  • Length
    1570mm
  • Housing Material
    Brown
  • Ingress Protection Rating (IP Rating)
    G38
  • Light Source Type
    Digital-sat
  • Control Gear
    Print foil
  • Number of Poles
    4
  • Maximum System Power
    27W
  • Housing Colour
    Hexagon
  • Voltage Type
    Gilt
  • Power Factor
    0.92
  • Voltage
    220 - 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome