Luminaire LED Medium 15W 330mm 4000K Anti-tamper IP65

Luminaire LED Medium 15W 330mm 4000K Anti-tamper IP65

Order Code: ZT5060335S

£113.99 Inc VAT (20%)


Description

LED Group LUMINAIRE LED MEDIUM 15W 330MM 4000K ANTI-TAMPER IP65 Hawk LED RHKM01540-01

Specifications for Luminaire LED Medium 15W 330mm 4000K Anti-tamper IP65
  • Colour Temperature
    4000 - 4000 K
  • Voltage
    220 - 240V
  • Power Factor
    0.95
  • Nominal Current
    55 - 55mA
  • Maximum System Power
    12.7W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome