Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 20W 1900LM 830 LED Floodlight + PIR Sensor Black
By LEDVANCE
Order Code:
ZT5077433S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-20w-1900lm-830-led-floodlight-%2B-pir-sensor-black/p/ZT5077433S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 20W 1900LM 830 LED FLOODLIGHT + PIR SENSOR BLACK Floodlights 4058075460911
Specifications
Specifications for Performance 20W 1900LM 830 LED Floodlight + PIR Sensor Black
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Width
156mm
Length
176mm
Light Outlet
Direct
Number of Poles
3
Light Distribution
Symmetric
IK Rating
IK07
Voltage
100 - 277V
Voltage Type
AC
Colour of Light
White
Reflector
Matt
Maximum System Power
20W
Housing Colour
Black
Connection Type
Screwless terminal
Power Factor
0.9
Light Source Type
LED non-replaceable
Light Diffuser Type
Reflector
Type of Cabling
Ending
Nominal Current
102 - 102mA
Control Gear
Electronic ballast
Surface Protection
Powder coated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome