Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 20W 1900LM 840 LED Floodlight + PIR Sensor Black
By LEDVANCE
Order Code:
ZT5077355S
£62.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
62.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-20w-1900lm-840-led-floodlight-%2B-pir-sensor-black/p/ZT5077355S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 20W 1900LM 840 LED FLOODLIGHT + PIR SENSOR BLACK Floodlights 4058075460959
Specifications
Specifications for Performance 20W 1900LM 840 LED Floodlight + PIR Sensor Black
Colour Temperature
4000 - 4000 K
Housing Material
Aluminium
Width
156mm
Length
176mm
Number of Poles
3
IK Rating
IK07
Colour of Light
White
Light Outlet
Direct
Light Distribution
Symmetric
Reflector
Matt
Surface Protection
Powder coated
Voltage
100 - 277V
Control Gear
Electronic ballast
Housing Colour
Black
Light Diffuser Type
Reflector
Connection Type
Screwless terminal
Nominal Current
102 - 102mA
Light Source Type
LED non-replaceable
Type of Cabling
Ending
Maximum System Power
20W
Power Factor
0.9
Voltage Type
AC
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome