Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 20W 2000LM 840 LED Floodlight Black
By LEDVANCE
Order Code:
ZT5077330S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-20w-2000lm-840-led-floodlight-black/p/ZT5077330S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 20W 2000LM 840 LED FLOODLIGHT BLACK Floodlights 4058075421011
Specifications
Specifications for Performance 20W 2000LM 840 LED Floodlight Black
Housing Material
Aluminium
Width
156mm
Length
144mm
Colour Temperature
4000 - 4000 K
Light Outlet
Direct
IK Rating
IK07
Surface Protection
Powder coated
Nominal Current
98 - 98mA
Control Gear
Electronic ballast
Maximum System Power
20W
Light Source Type
LED non-replaceable
Voltage Type
AC
Type of Cabling
Ending
Colour of Light
White
Voltage
100 - 277V
Housing Colour
Black
Power Factor
0.9
Reflector
Matt
Number of Poles
3
Light Distribution
Symmetric
Light Diffuser Type
Reflector
Connection Type
Screwless terminal
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome