Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 30W 3300LM 830 LED Floodlight Black
By LEDVANCE
Order Code:
ZT5081485S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-30w-3300lm-830-led-floodlight-black/p/ZT5081485S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 30W 3300LM 830 LED FLOODLIGHT BLACK Floodlights 4058075421097
Specifications
Specifications for Performance 30W 3300LM 830 LED Floodlight Black
Width
186mm
Length
177mm
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Voltage Type
AC
Number of Poles
3
Light Outlet
Direct
Voltage
100 - 277V
Maximum System Power
30W
Colour of Light
White
Nominal Current
147 - 147mA
Type of Cabling
Ending
Housing Colour
Black
Light Distribution
Symmetric
Reflector
Matt
Light Source Type
LED non-replaceable
Power Factor
0.9
Surface Protection
Powder coated
Connection Type
Screwless terminal
Light Diffuser Type
Reflector
Control Gear
Electronic ballast
IK Rating
IK07
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome