Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 30W 3300LM 840 LED Floodlight Black
By LEDVANCE
Order Code:
ZT5081573S
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-30w-3300lm-840-led-floodlight-black/p/ZT5081573S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 30W 3300LM 840 LED FLOODLIGHT BLACK Floodlights 4058075421134
Specifications
Specifications for Performance 30W 3300LM 840 LED Floodlight Black
Width
186mm
Housing Material
Aluminium
Length
177mm
Colour Temperature
4000 - 4000 K
Light Diffuser Type
Reflector
Type of Cabling
Ending
Power Factor
0.9
Surface Protection
Powder coated
Light Distribution
Symmetric
Light Source Type
LED non-replaceable
Housing Colour
Black
Connection Type
Screwless terminal
IK Rating
IK07
Maximum System Power
30W
Light Outlet
Direct
Colour of Light
White
Reflector
Matt
Number of Poles
3
Voltage Type
AC
Voltage
100 - 277V
Nominal Current
147 - 147mA
Control Gear
Electronic ballast
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome