Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 30W 3300LM 840 LED Floodlight White
By LEDVANCE
Order Code:
ZT5081559S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-30w-3300lm-840-led-floodlight-white/p/ZT5081559S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 30W 3300LM 840 LED FLOODLIGHT WHITE Floodlights 4058075421165
Specifications
Specifications for Performance 30W 3300LM 840 LED Floodlight White
Length
177mm
Housing Material
Aluminium
Colour Temperature
4000 - 4000 K
Width
186mm
Number of Poles
3
Connection Type
Screwless terminal
Control Gear
Electronic ballast
Light Source Type
LED non-replaceable
Nominal Current
147 - 147mA
Light Diffuser Type
Reflector
Type of Cabling
Ending
Light Distribution
Symmetric
Power Factor
0.9
Maximum System Power
30W
IK Rating
IK07
Light Outlet
Direct
Colour of Light
White
Surface Protection
Powder coated
Reflector
Matt
Housing Colour
White
Voltage Type
AC
Voltage
100 - 277V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome