Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 50W 4750LM 830 LED Floodlight + PIR Sensor Black
By LEDVANCE
Order Code:
ZT5077329S
£159.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
159.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-50w-4750lm-830-led-floodlight-%2B-pir-sensor-black/p/ZT5077329S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 50W 4750LM 830 LED FLOODLIGHT + PIR SENSOR BLACK Floodlights 4058075460997
Specifications
Specifications for Performance 50W 4750LM 830 LED Floodlight + PIR Sensor Black
Width
219mm
Housing Material
Aluminium
Colour Temperature
3000 - 3000 K
Length
225mm
Light Diffuser Type
Reflector
Power Factor
0.9
Control Gear
Electronic ballast
Light Distribution
Symmetric
Connection Type
Screwless terminal
Voltage Type
AC
Nominal Current
248 - 248mA
Voltage
100 - 277V
Housing Colour
Black
Colour of Light
White
Type of Cabling
Ending
IK Rating
IK07
Light Source Type
LED non-replaceable
Surface Protection
Powder coated
Maximum System Power
50W
Reflector
Matt
Number of Poles
3
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome