Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 50W 5000LM 840 LED Floodlight Black
By LEDVANCE
Order Code:
ZT5077272S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-50w-5000lm-840-led-floodlight-black/p/ZT5077272S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 50W 5000LM 840 LED FLOODLIGHT BLACK Floodlights 4058075421264
Specifications
Specifications for Performance 50W 5000LM 840 LED Floodlight Black
Width
218mm
Length
206mm
Housing Material
Aluminium
Colour Temperature
4000 - 4000 K
Connection Type
Screwless terminal
Colour of Light
White
Voltage
100 - 277V
Nominal Current
236 - 236mA
Surface Protection
Powder coated
Power Factor
0.9
Type of Cabling
Ending
Number of Poles
3
Housing Colour
Black
Maximum System Power
50W
Control Gear
Electronic ballast
Light Distribution
Symmetric
IK Rating
IK07
Reflector
Matt
Light Source Type
LED non-replaceable
Voltage Type
AC
Light Diffuser Type
Reflector
Light Outlet
Direct
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome