Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Lighting
Outdoor Lighting
Floodlights
Performance 50W 5000LM 840 LED Floodlight White
By LEDVANCE
Order Code:
ZT5077503S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/electrical-and-lighting/floodlights/performance-50w-5000lm-840-led-floodlight-white/p/ZT5077503S
Add to quotation
View all Floodlights
Description
Ledvance PERFORMANCE 50W 5000LM 840 LED FLOODLIGHT WHITE Floodlights 4058075421288
Specifications
Specifications for Performance 50W 5000LM 840 LED Floodlight White
Width
218mm
Length
206mm
Housing Material
Aluminium
Colour Temperature
4000 - 4000 K
Light Distribution
Symmetric
Surface Protection
Powder coated
Voltage Type
AC
IK Rating
IK07
Connection Type
Screwless terminal
Number of Poles
3
Colour of Light
White
Power Factor
0.9
Light Diffuser Type
Reflector
Control Gear
Electronic ballast
Voltage
100 - 277V
Light Source Type
LED non-replaceable
Type of Cabling
Ending
Maximum System Power
50W
Light Outlet
Direct
Housing Colour
White
Nominal Current
236 - 236mA
Reflector
Matt
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome