RB3 Heavy Duty Scouring Pads 10

Order Code: ZT2425698S

£16.39 Inc VAT (20%)


Description

3M? RB3 Heavy Duty Scouring Pads Green


A tough, powerful pad, ideal for ordinary to heavy duty scouring
applications.


Tough fibres and abrasives clean grills and ovens, remove baked-on food
from pots and pans.


The 3M? RB3 scouring pad can be used in the kitchen to replace
scrappers, steel wool and metal sponges. Tough fibres and abrasives clean
grills and ovens, remove baked-on food from pots and pans. Non-rusting and
resilient.


Colour Dark Green


Length (Metric) 224 mm


Product Type Scourer


Recommended Surfaces Common Cleaning Surfaces, Kitchen Equipment


Size 158 mm (6") x 224 mm(9")


Typical Application General Purpose Scouring, Heavy Duty Scouring


Width (Metric) 158 mm

See full description
Specifications for RB3 Heavy Duty Scouring Pads 10
  • Colour
    Green
  • Product Type
    Sponges & Scouring Pads
  • Material
    Stainless Steel
  • Size
    158 mm x 224 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome