Siena Floodlight 4000K LED IP65 150W Black

Siena Floodlight 4000K LED IP65 150W Black

Order Code: ZT5074877S

£199.99 Inc VAT (20%)


Description

KSR Lighting SIENA FLOODLIGHT 4000K LED IP65 150W BLK Siena KSR5291BLK

Specifications for Siena Floodlight 4000K LED IP65 150W Black
  • Material
    Cast Aluminium
  • Depth
    72mm
  • Height
    315mm
  • Width
    385mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome