SITE LIGHT 40 LED Construction Floodlight, 5000 - 40000 Lm, 315 W, Bluetooth, Mains Powered

Order Code: ZT2700763S

£1,399.99 Inc VAT (20%)


Description

SITE LIGHT 40 LED construction floodlight, 5000 - 40000 lm, 315 W, Bluetooth, mains powered. Supplied = assembled. Luminous flux = 30000 lumen. Max. brightness = 40000 lux. Beam angle = 120 °. Luminous colour = daylight white. Colour temperature = 6000 K. Power supply = safety power supply unit. Mains voltage = 220 - 240 V/50 - 60 Hz. Power = 0.315 kW. Protection type = IK08/IP65. Length = 160 mm. Width = 241 mm. Height = 278 mm. Weight = 4.95 kg. Powerful illumination with wide beam angle of 120°. Bluetooth light control that allows you to use your mobile phone to switch it on and off remotely. 4 level dimmer function. Fully dust and waterproof (IP65) Can withstand all types of weather conditions from -25 °C to +40 °C. Easy and convenient to transport using the integrated carrying handle. The latest LED technology allows the SITE LIGHT large surface lights to offer an extremely powerful luminous flux and a wide 120° beam angle for super-bright illumination of extensive work areas. The dimmer function allows the light output to be adapted to one of four levels, and the Bluetooth light control app lets you switch the work light on and off remotely using your mobile phone. When the SITE LIGHT is mounted on a high pole, this feature reduces the power consumption on an everyday basis as you only use the amount of light necessary to do the job. The SITE LIGHT large surface lights are easy and convenient to transport using the integrated carrying handle, and are very easy to fit to a tripod or pole. They are very compact and lightweight compared to other options available on the market, making it much more convenient and much safer to install the lights. The SITE LIGHT large surface lights are supplied complete with a 10 m cable and a DIN 14640-compliant spotlight adapter, allowing them to be fitted to a tripod. With high quality components and an active cooling system, the construction flood light has a long service life and maintains a high level of performance throughout the day. Download the light control app for your construction light: - App Store (iOS) - Google Play (Android) - Quick guide to the Bluetooth light control app The design of SITE LIGHT 40 is unique and is covered by EU design patent RCD no. 7180187.

See full description
Specifications for SITE LIGHT 40 LED Construction Floodlight, 5000 - 40000 Lm, 315 W, Bluetooth, Mains Powered
  • Beam Angle
    120°
  • Colour Temperature
    6000 K
  • Mains Voltage
    220 - 240 V / 50 - 60 Hz
  • Width
    241mm
  • Height
    278mm
  • Supplied
    Assembled
  • Weight
    4.95kg
  • Protection Type
    IK08 / IP65
  • Power
    0.32kg/mm
  • Luminous Colour
    Daylight White
  • Brightness
    40000 Lux
  • Luminous Flux
    30000Lumens
  • Length
    160mm
  • Power Supply
    Safety Power Supply Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome