Spike Light LED 4000K IP65 7W 403LM Anthra

Spike Light LED 4000K IP65 7W 403LM Anthra

Order Code: ZT5061700S

£70.99 Inc VAT (20%)


Description

KSR Lighting SPIKE LIGHT LED 4000K IP65 7W 403LM ANTHRA Seron KSR1325

Specifications for Spike Light LED 4000K IP65 7W 403LM Anthra
  • Colour Temperature
    4000 - 4000 K
  • Ingress Protection Rating (IP Rating)
    IP65
  • Voltage
    220 - 240V
  • Housing Colour
    Aluminium
  • Maximum System Power
    8.5W
  • Light Source Type
    LED non-replaceable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome