Spot Light Endura Pro Spot Sensor IP55 8W 750LM Grey Polycarbonate 40

Order Code: ZT5079520S

£139.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA PRO SPOT SNSR IP55 8W 750LM GRY POLYCARB 40 Endura Pro Floodlighting 4058075228887

Specifications for Spot Light Endura Pro Spot Sensor IP55 8W 750LM Grey Polycarbonate 40
  • Length
    87mm
  • Width
    58mm
  • Colour Temperature
    4000 - 4000 K
  • Housing Material
    Plastic
  • Nominal Current
    45 - 45mA
  • Number of Poles
    3
  • Maximum System Power
    8W
  • Cover Material
    Plastic opal
  • Control Gear
    Electronic ballast
  • IK Rating
    IK05
  • Colour of Light
    White
  • Voltage
    220 - 240V
  • Voltage Type
    AC
  • Type of Cabling
    Ending
  • Power Factor
    0.85
  • Light Outlet
    Direct

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome