Spot Light Endura Pro Spot Sensor IP55 8W 750LM White Polycarbonate 40

Order Code: ZT5079514S

£139.99 Inc VAT (20%)


Description

Ledvance SPOTLIGHT ENDURA PRO SPOT SNSR IP55 8W 750LM WHI POLYCARB 40 Endura Pro Floodlighting 4058075228863

Specifications for Spot Light Endura Pro Spot Sensor IP55 8W 750LM White Polycarbonate 40
  • Length
    87mm
  • Housing Material
    Plastic
  • Width
    58mm
  • Colour Temperature
    4000 - 4000 K
  • IK Rating
    IK05
  • Voltage
    220 - 240V
  • Cover Material
    Plastic opal
  • Nominal Current
    45 - 45mA
  • Voltage Type
    AC
  • Power Factor
    0.85
  • Maximum System Power
    8W
  • Colour of Light
    White
  • Number of Poles
    3
  • Control Gear
    Electronic ballast
  • Light Outlet
    Direct
  • Type of Cabling
    Ending
  • Housing Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome