Plate Plain Mounting 300 x 450mm Galvanised Steel

Plate Plain Mounting 300 x 450mm Galvanised Steel

Order Code: ZT5047701S

£26.99 Inc VAT (20%)


Description

Schneider Electric PLATE PLAIN MOUNTING 300X450MM GALVANISED STEEL GRP (Glass Reinforced Polyester) Wall & Floor NSYMM3045

Specifications for Plate Plain Mounting 300 x 450mm Galvanised Steel
  • Height
    250mm
  • Width
    400mm
  • Material
    Steel
  • Surface Protection
    Galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome