120 cm Tall Floor Lamp for Warm Lighting In Living Space w/Fabric Shade Grey

Order Code: ZT3347158S

£42.99 Inc VAT (20%)


Description

Traditional Style: With cylindrical lampshade, traditional straight shape and round base, it completes a stand-out style corner lamp. Great for any room where you need additional lightingSolid Construction: Steel frame and pine wood round base keep the standing lamp stable and balanced for securityEasy to Use: On/off foot switch is placed on the electrical cord to use with ease without bending. Comes equipped with long power cable for convenient plug accessibility. APPLICABLE BULB TYPES: LED bulbs, halogen bulbs, etc.Linen Lampshade: Fabric lampshade allows the light to diffuse out gently for beautiful ambience to your living room, bedroom, study to enjoy reading, working, and other hobbies.Living Room Lamp Dimension: Overall Dimension: 15L x 15W x 120H cm, Fits most bulbs with E27 base (bulb not included) Assembly required

See full description
Specifications for 120 cm Tall Floor Lamp for Warm Lighting In Living Space w/Fabric Shade Grey
  • Height
    120cm
  • Frame Material
    Steel
  • Colour
    Grey
  • Product Type
    Floor Lamp
  • Shade Material
    Linen

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome