120cm Tall Linen Floor Lamp w/Wood Base Steel Frame Stylish Home Lighting

Order Code: ZT3352860S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

LINEN LAMPSHADE: The floor lamp with cream white shade emits a warm and soft glow for soft radiance. Perfect for the daytimes and evenings. Keeps cool and can be wiped clean easily.WOOD BASE: Solid and chunky construction, keeps the standing light balanced and stable. Adds a sleek finishing touch to the lamp. Protective pad on bottom to protect your floor.STYLISH: A piece which will enliven your living space. The neutral colour palette allows the living room lamp to blend in beautifully with your surroundings.FOOT SWITCH: Placed on the electric cable, it's easy to turn on and off. DIMENSIONS: 120H x 14L x 14Wcm. Base: 82H x 14L x 14Wcm.REQUIRES 2 X E26 BULBS. MAXIMUM WATTAGE: 40W. EASY TO ASSEMBLE.

See full description
Specifications for 120cm Tall Linen Floor Lamp w/Wood Base Steel Frame Stylish Home Lighting
  • Product Type
    Floor Lamp
  • Maximum Wattage
    40W
  • Colour
    Cream White
  • Material
    Linen
    Wood
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome