2 Light Floor Lamp Dark Bronze, Tiffany Glass, E27

Order Code: ZT3311987S

£799.99 Inc VAT (20%)


Description

2 Light Floor Lamp Dark Bronze, Tiffany Glass, E27 | Description: The floor lamp is a richly coloured floral Tiffany design, teamed with a dark bronze effect fitting. Matching items available and compatible with LED lamps. | Features: Finish: Dark Bronze, Tiffany glass, IP Rating: IP20, Height (cm) : 159.5, Diameter (cm) : 56, No. of Lights: 2, Lamp Type: E27, Bulb: Incandescent, Wattage (max) : 60, Bulb Included: No

See full description
Specifications for 2 Light Floor Lamp Dark Bronze, Tiffany Glass, E27
  • Colour
    Dark Bronze
  • Lamp Base
    E27
  • Wattage
    60
  • Height
    159.5cm
  • IP Rating
    IP20
  • Maximum Wattage
    60W
  • Bulb Included
    No
  • Diameter
    56cm
  • Number of Lights
    2
  • Bulb Type
    Incandescent
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome