Alassio Led 1 Light Floor Lamp Antique Brass, and Frosted Plastic

Order Code: ZT3310542S

£99.99 Inc VAT (20%)


Description

Alassio LED 1 Light Floor Lamp Antique Brass, And Frosted Plastic | Description: An LED mother and child floor light finished in an antique brass effect plate with a white frosted dish. Main light and task light can be lit together or separately from each other. Task light has an adjustable arm to direct light as required. | Features: Finish: Antique Brass Plate, Clear And Frosted Plastic, Material: Steel, ABS plastic, IP Rating: IP20, Height (cm) : 180, Diameter (cm) : 30, No. of Lights: 1, Lamp Type: LED, Kelvin: 3000, Lumens: 1440, Switched: Toggle switch

See full description
Specifications for Alassio Led 1 Light Floor Lamp Antique Brass, and Frosted Plastic
  • Lamp Base
    LED
  • Diameter
    30cm
  • Height
    180cm
  • No. of Lights
    1
  • Lumens
    1440
  • IP Rating
    IP20
  • Colour Temperature
    3000
  • Colour
    Antique Brass
  • Switch
    Toggle Switch
  • Material
    Steel, ABS plastic
  • Product Type
    Floor Lamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome